3/4 hp 1200 RPM 208/230V Single Phase Blower Motor

You last purchased this on
 
Genteq

Evergreen™ 3/4 hp 1200 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #G6207E
  • Item #7530542
  • Manufacturer Part #6207E
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
Genteq

Evergreen™ 3/4 hp 1200 RPM 208/230V Single Phase Blower Motor

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
6
Collection:
Evergreen™
Fan Speeds:
5
Frame Size:
48
Horsepower:
3/4 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1200
RPM Range:
1151-1399
UL Listed:
Yes
Volts:
208/230V