1 in. MPT x CAM Aluminum Flush Adapter for Flushing and GPM Flow Control
1 in. MPT x CAM Aluminum Flush Adapter for Flushing and GPM Flow Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- Adapter
- End Connections:
- MPT x Adapter
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Aluminum