1 in. x 400 ft. 150 psi Hose in Black
1 in. x 400 ft. 150 psi Hose in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 400 ft
- Pressure - Maximum:
- 150 psi
- Product Type:
- Hose
- Width:
- 1 in