1/6 hp 1 gpm 230V Stainless Steel and Foamed Flow Center
1/6 hp 1 gpm 230V Stainless Steel and Foamed Flow Center
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1 gpm
- Horsepower:
- 1/6 hp
- Material:
- Stainless Steel, Foam
- Product Type:
- Flow Center
- UL Listed:
- No
- Volts:
- 230V