230V 1/6 hp Foam Insulated Flow Center Pump
230V 1/6 hp Foam Insulated Flow Center Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 0.7, 0.8, 0.9
- Auto Switching Heat:
- No
- CSA Certified:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 1 gpm
- Horsepower:
- 1/6 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- Power Source:
- Electric
- Sound Blanket:
- No
- UL Listed:
- Yes
- Volts:
- 230V