38.5 gpm 1/6 hp Pump (Head Only)

You last purchased this on
 
Geo-Flo Products

38.5 gpm 1/6 hp Pump (Head Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Geo-Flo Products

38.5 gpm 1/6 hp Pump (Head Only)

  • Fast #
  • Part #G9405NV
  • Item #7504265
  • Manufacturer Part #9405NV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1.75
Flow Rate:
38.5 gpm
Horsepower:
1/6 hp
Maximum Feet of Head:
37.5
Product Type:
Replacement Pump
UL Listed:
No
Volts:
230V