10 in. Dielectric Flange Kit
10 in. Dielectric Flange Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Flange Kit
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi