Georg Fischer Central Plastics

10 x 2 in. DIPS x CC SDR 11 Electrofusion HDPE Transitional Branch Saddle with 4.7S Pin

Part #PED11E47SCCBDL10K  |  Manufacturer Part #10004645

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: DIPS

End Connection 2: CC

End Connections: DIPS x CC

Fits Pipe Size: 10 in

Fitting Size 1: 10 in

Fitting Size 2: 2 in

Fitting Sizes: 10 in x 2 in

Fitting Type: Reducing

Material: Plastic

Material Type: HDPE

Schedule Class: SDR 11

Tap Size: 2 in