Georg Fischer Central Plastics

16 x 6 in. IPS Electrofusion SDR 11 HDPE Saddle

Part #C10009911  |  Manufacturer Part #10009911

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-2513, ASTM D-3261, ASTM F-1055

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fits Pipe Size: 16 in

Fitting Size 1: 16 in

Fitting Size 2: 6 in

Fitting Sizes: 16 in x 6 in

Fitting Type: Reducing

Material: Plastic

Material Type: HDPE

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: SDR 11

Tap Size: 6 in