2 x 2 in. 150# Dielectric Flange Kit
2 x 2 in. 150# Dielectric Flange Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in x 2 in
- Fitting Type:
- Flange Kit
- Pressure Class:
- 150#