2 x 2 x 1 in. IPS Socket Fusion Reducing DR 11 HDPE Tapping Tee

You last purchased this on
 
Georg Fischer Central Plastics

2 x 2 x 1 in. IPS Socket Fusion Reducing DR 11 HDPE Tapping Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georg Fischer Central Plastics

2 x 2 x 1 in. IPS Socket Fusion Reducing DR 11 HDPE Tapping Tee

  • Fast #
  • Part #MPEI11BSTAPTKG
  • Item #1757678
  • Manufacturer Part #10001887
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-2683
Application:
Gas, Geothermal
CSA Certified:
CSA B137.4
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 2 in x 1 in
Fitting Type:
Tapped Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11