3/4 x 1/2 in. IPS Socket Fusion DR 11 MDPE Reducer for PE2406 Pipe
3/4 x 1/2 in. IPS Socket Fusion DR 11 MDPE Reducer for PE2406 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2513, ASTM D-2683
- Brand Model Compatibility:
- PE2406 Pipe
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- Color Finish Name:
- Yellow
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- MDPE
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Schedule Class:
- SDR 11
- Type:
- MPEI11SRCFD