8 x 2 in. DIPS x CC Electrofusion SDR 11 HDPE Transitional Branch Saddle with 4.7S Pin

Part #PED11E47SCCBRSDLXK  |  Item #4456872  |  Manufacturer Part #10004729

$ 124.59 EACH
(Pricing is for 8 in)

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Outlet Connection CC
  • Top Load Clamp Type H
  • Pipe Type 4.7 Solid

Documents

Specifications

ASTM Specifications: ASTM F-1055

Clean Bagged: No

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: CC

End Connection 2: CC

End Connections: CC

Fits Pipe Size: 8 in

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Fitting Type: Saddle

Material: [Plastic, Brass]

Material Type: HDPE

Maximum Pressure: 200 psi

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: SDR11

Type: PED11E47SCCBRSDLXK