0 items

Georg Fischer Central Plastics Butt Fusion IPS Straight DR 11 MDPE 45 Degree Elbow for PE2406 Pipe

MPEI11B4

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1598, ASTM D-1599, ASTM D-2513, ASTM D-3261, ASTM D-3350, ASTM D-638, ASTM F-714
Application
Natural Gas, Potable Water
Brand Model Compatibility
PE2406 Pipe
CSA Certified
Yes
Clean Bagged
No
Color Finish
Yellow
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic
Material Type
MDPE
Maximum Temperature
73
NSF Certified
Yes
Schedule Class
DR 11
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday