0 items

Georg Fischer Central Plastics 6 in. DIPS x CC IPS Electrofusion SDR 11 HDPE Transitional Branch Saddle with 4.7R Pin

PED11E47RCCBRSDLU

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
DIPS
End Connection 2
CC
End Connections
DIPS x CC
Fits Pipe Size
6 in
Fitting Size 1
6 in
Fitting Size 2
1 in
Fitting Sizes
6 in x 1 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday