Georg Fischer Central Plastics DIPS x CC Electrofusion Transition Saddle

PED11E47SCCB

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
DIPS
End Connection 2
CC
End Connections
DIPS x CC
Fitting Size 1
8 in
Fitting Size 2
3/4 in
Fitting Sizes
8 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday