0 items

Georg Fischer Central Plastics DR 13.5 IPS Butt Fusion Cap

C1001241

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
FM Approved
No
Fitting Size 1
3 in
NSF Certified
No
Schedule Class
DR 13.5
Size
3 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday