0 items

Georg Fischer Central Plastics Butt Fusion and IPS DR 13.5 Straight MDPE Cap in Yellow with 18 in. Pump

MPEI135BCAPWP18

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Yellow
End Connection 1
Butt Fusion, IPS
End Connections
Butt Fusion;IPS
FM Approved
No
Fitting Size 1
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
MDPE
NSF Certified
No
Schedule Class
DR 13.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday