0 items

Georg Fischer Central Plastics IPS Butt Fusion Straight SDR 13.5 MDPE 90 Degree Elbow with 12 in. Purge Point in Yellow

MPEI135B9WP12

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Yellow
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
MDPE
NSF Certified
No
Schedule Class
SDR 13.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday