0 items

Georg Fischer Central Plastics IPS Electrofusion Coupling

C1000457

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM F-1055
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday