0 items

Georg Fischer Central Plastics Electrofusion Coupling IPS DR 11 Straight Plastic Cap in Black for PE3408/4710 Pipe

PEI11E47RCAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3261, ASTM F-1055
Brand Model Compatibility
PE3408/4710 Pipe
Clean Bagged
No
Collection
Electrofusion Coupling
Color Finish
Black
End Connection 1
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
DR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday