0 items

Georg Fischer Central Plastics IPS Plastic Reducing Saddle

C1000

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3261, ASTM F-1055
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Fitting Type
Reducing
Material
Plastic
NSF Specifications
NSF 61
Schedule Class
SDR 11

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday