0 items

Georg Fischer Central Plastics Electrofusion Coupling IPS Electrofusion Reducing DR 11 MDPE High Volume IPT Tap On Pipe Tee with 4.7R Pin for PE2406 Pipe in Yellow

MPEI11E47RBHVTT

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3261, ASTM F-1055
Brand Model Compatibility
PE2406 Pipe
CSA Certified
CSA B137.4.1
Clean Bagged
No
Collection
Electrofusion Coupling
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Fitting Type
Reducing
Material
Plastic, Steel
Material Type
MDPE
NSF Certified
No
Schedule Class
DR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday