0 items

Georg Fischer Central Plastics IPS x CC Electrofusion Branch Saddle

C100046

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
CC
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
HDPE
Size
2 in x 3/4 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday