0 items

Georg Fischer Central Plastics IPS x CTS Butt Fusion DR 11 HDPE and MDPE Reducer with Purge Point for PE2406 Pipe

MPEIC11BRCWP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-2513, ASTM D-3261
Application
Potable Water
Brand Model Compatibility
PE2406 Pipe
CSA Certified
CSA B137.4
Clean Bagged
No
Color Finish
Yellow
End Connection 1
IPS
End Connection 2
CTS
End Connections
IPS x CTS
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Material
Plastic
Material Type
HDPE, MDPE
Maximum Pressure
125 psi
Maximum Temperature
73
NSF Certified
Yes
Schedule Class
DR 11
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday