Georg Fischer Central Plastics MPT x IPS Steel Compression Riser (Less Anode)

C61036000

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-513, ASTM A-53, ASTM A-G8-90, ASTM B-117-85, ASTM D-2000, ASTM D-2513, ASTM F-1973, ASTM G-14-88
End Connection 1
MPT
End Connection 2
IPS
End Connections
MPT x IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Height
24 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday