0 items

Georg Fischer Central Plastics Union Insulation O-Ring

CBUIOR

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-197
Clean Bagged
No
End Connection 1
Union
End Connection 2
Union
End Connections
Union
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Malleable Iron
Maximum Pressure
300 CWP
Pressure Class
150#
Size
2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday