Georg Fischer Corporation

2 in. Polypropylene Cap

Part #F527082  |  Manufacturer Part #527082

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #F527082Mfr. Part #527082

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #F527083Mfr. Part #527083

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Temperature Rating: 176

Weight: 0.112