3 in. Socket Polypropylene Cap in Blue

You last purchased this on
 
Georg Fischer Corporation

3 in. Socket Polypropylene Cap in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georg Fischer Corporation

3 in. Socket Polypropylene Cap in Blue

  • Fast #
  • Part #F527083
  • Item #1822414
  • Manufacturer Part #527083
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
200
NSF Certified:
No
Temperature Rating:
200