4 in. Socket Straight and Sanitary HDPE and Polypropylene Tee
4 in. Socket Straight and Sanitary HDPE and Polypropylene Tee
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4976, ASTM D-4101
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Sanitary
- Material:
- Plastic
- Material Type:
- HDPE, Polypropylene
- NSF Certified:
- No