Georg Fischer Corporation
4 x 4 x 3 in. Slip Copper Wye
Part #F526327 | Item #1822313 | Manufacturer Part #526327
Call for Pricing
EACH
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
End Connection 1: Slip
End Connection 2: Slip
End Connection 3: Slip
End Connections: Slip
FM Approved: No
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Size 3: 3 in
Fitting Sizes: 4 in x 4 in x 3 in
Fitting Type: Reducing
Material: Copper
NSF Certified: No