1-1/2 in. Spigot x Socket Straight and Street Plastic Closet 1/4 Degree Bend

You last purchased this on
 
Georg Fischer Corporation

Fuseal® 1-1/2 in. Spigot x Socket Straight and Street Plastic Closet 1/4 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georg Fischer Corporation

Fuseal® 1-1/2 in. Spigot x Socket Straight and Street Plastic Closet 1/4 Degree Bend

  • Fast #
  • Part #F526451
  • Item #1822450
  • Manufacturer Part #526451
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Drainage, Sewer
Clean Bagged:
No
Collection:
Fuseal®
Elbow Degree:
90 DD
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Material:
Plastic
NSF Certified:
No