4 x 4 x 2 in. Slip Socket Reducing Plastic Wye
Fuseal® 4 x 4 x 2 in. Slip Socket Reducing Plastic Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- Fuseal®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Wye
- Material:
- Plastic
- NSF Certified:
- No