0 items

Georg Fischer Corporation Fuseal® Socket Reducing Resin, HDPE and Polypropylene Closet Short Sweep 1/4 Degree Bend

F52625

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-4101, ASTM D-4976
Application
Drainage
Clean Bagged
No
Collection
Fuseal®
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1/4 in
Fitting Sizes
2 in x 1/4 in
Fitting Type
Reducing
Material
Plastic, Resin
Material Type
HDPE, Polypropylene
Maximum Temperature
212
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday