3/4 in. MNPT Polyphenylene Sulfide ORP Electrode Flat Tip for 9900 pH/ORP Transmitters Plus and 2750 Series Sensor Electronics
3/4 in. MNPT Polyphenylene Sulfide ORP Electrode Flat Tip for 9900 pH/ORP Transmitters Plus and 2750 Series Sensor Electronics
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The robust Ryton threaded sensor body provides a broad range of chemical compatibility for a wide range of applications
- The sensors include a built-in temperature sensor and feature a 3/4" NPT thread for mounting at any angle, even inverted or horizontal
- Sensor feature a patented reference electrode design and DryLoc connector
- Requires sensor electronics for inline or submersible installation
- Flat tip ORP sensor with built-in temperature sensor
Documents
Specifications
- Brand Model Compatibility:
- 9900 pH/ORP Transmitters Plus and 2750 Series Sensor Electronics
- CE Approved:
- No
- EPA Compliant:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Plastic, Glass
- Material Type:
- Polyphenylene Sulfide
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- ORP Electrode Flat Tip
- UL Listed:
- No