3/4 in. MNPT Polyphenylene Sulfide pH Electrode Bulb Tip for 9900 Polyphenylene Sulfide pH/ORP Transmitters Plus and 2750 Series Sensor Electronics

Part #G159001553  |  Item #5090735  |  Manufacturer Part #159.001.553

Call for Pricing EACH

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sensor feature a patented reference electrode design and DryLoc connector
  • The robust Ryton threaded sensor body provides a broad range of chemical compatibility for a wide range of applications
  • The sensors include a built-in temperature sensor and feature a 3/4" NPT thread for mounting at any angle, even inverted or horizontal
  • Bulb tip pH sensor with built-in temperature sensor
  • Requires sensor electronics for inline or submersible installation

Documents

Specifications

Brand Model Compatibility: 9900 pH/ORP Transmitters Plus and 2750 Series Sensor Electronics

CE Approved: No

EPA Compliant: No

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: [Plastic, Glass]

Material Type: Polyphenylene Sulfide

NSF Certified: No

Power Source: Electric

Product Type: pH Electrode Bulb Tip

UL Listed: No