3/4 in. NPT Integral Mount Kit for 9900 Transmitter

Part #G159000188  |  Item #5093765  |  Manufacturer Part #159.000.188

Call for Pricing EACH

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Allows the field mount transmitter to be installed directly onto the sensor for in-line installations
  • Field mount only

Documents

Specifications

Brand Model Compatibility: 9900 Transmitter

CE Approved: No

EPA Compliant: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

NSF Certified: No

Product Type: Integral Mount Kit

UL Listed: No