3/4 in. NPT Polyether Ether Ketone Conductivity Electrode Cable for 9900 Transmitter

Part #G159000921  |  Item #5095128  |  Manufacturer Part #159.000.921

Call for Pricing EACH

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The PEEK insulator and process connections are injection over-molded to minimize variance between electrodes
  • Requires conductivity module
  • Suitable for applications involving high purity water and demineralizer regeneration
  • K=0.01

Specifications

Brand Model Compatibility: 9900 Transmitter

CE Approved: Yes

Cable Length ft : 15 ft

EPA Compliant: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Plastic

NSF Certified: No

Product Type: Conductivity Electrode Cable

UL Listed: No