Free Analyzer (Less pH Compensation) for 4630 Chlorine Sensor

Part #G159001691  |  Item #5092283  |  Manufacturer Part #159.001.691

Call for Pricing EACH

Brand Model Compatibility:

4630 Chlorine Sensor
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reagent-free monitoring of free chlorine
  • EPA 334.0 compliant
  • Complete panel system allows for quick and easy installation
  • Built-in flow regulator maintains constant flow and pressure to the sensor
  • Water flows vertically into sensor tip eliminating bubble entrapment and ensuring sensors stay submerged when flow is off
  • In applications where pH is stable, the pH sensor is not required and can be manually entered
  • For applications where pH varies (ex. Nominal pH above 7.5 pH with a variation of more than ±0.2 units), select the model with pH compensation
  • Panel includes sensor(s), power supply, two 4 to 20 mA outputs, two mechanical relays and NEMA 4X wiring enclosure

Specifications

Brand Model Compatibility: 4630 Chlorine Sensor

CE Approved: Yes

EPA Compliant: No

Flow Rate: 12 gph

High Pressure: 120

Inlet Service Size: 3/8 in

Low Pressure: 15

NEMA Specifications: NEMA 4X

NSF Certified: No

Product Type: Free Analyzer Less pH Sensor

Temperature Range: 0 to 45 Deg C

UL Listed: Yes

Volts: 100/240V