In-Line Electronic Sensor for 9900 Transmitter

Part #G159000744  |  Item #5095159  |  Manufacturer Part #159.000.744

Call for Pricing EACH

Brand Model Compatibility:

9900 Transmitter
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 9900 Transmitter

CE Approved: No

Color Finish: Yellow

EPA Compliant: No

NSF Certified: No

Product Type: In-Line Sensor

UL Listed: No