Module for 2819-2823 and 2839-2842 Conductivity Sensors
Module for 2819-2823 and 2839-2842 Conductivity Sensors
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides filtering and conditioning
- Required by 2839, 2840 and 2841 sensors to interface with the 9900 series transmitters
Documents
Specifications
- Brand Model Compatibility:
- 2819-2823 and 2839-2842 Conductivity Sensors
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Module
- UL Listed:
- No