Panel Mount for 9900-1BC Batch Controller System
Panel Mount for 9900-1BC Batch Controller System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plug-in modules allow the unit to adapt to changing needs
- Optional relay module for two dry contact relays
- Multiple sensor types including flow, pH/ORP, conductivity/resistivity/salinity, pressure, level and dissolved oxygen accepted
- Panel mounted
- One 4 to 20 mA output in base unit
Documents
Specifications
- Brand Model Compatibility:
- 9900-1BC Batch Controller System
- CE Approved:
- Yes
- EPA Compliant:
- No
- Installation Type:
- Panel Mount
- NEMA:
- NEMA 4X, NEMA IP 65
- NSF Certified:
- No
- Power Source:
- Electric
- Size:
- 1/4 DIN
- UL Listed:
- Yes
- Volts:
- 12/32V