Relay Module 2-Programmable Dry-Contact Relay for 9900 Panel Mount Transmitter
Relay Module 2-Programmable Dry-Contact Relay for 9900 Panel Mount Transmitter
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adds two dry contact relays to the panel mount transmitter
Documents
Specifications
- Brand Model Compatibility:
- 9900 Panel Mount Transmitter
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Relay Module
- UL Listed:
- No