Plastic Water Heater Pan in White

Part #S3332KOW  |  Item #1856980  |  Manufacturer Part #333-2KO-W

Call for Pricing EACH

Color/Finish:
White

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Used to divert water in overflow situation to 3.5” drain (not included)
  • 1/2" perimeter flange allows for seamless finish with most flooring surfaces
  • Recessed strainer ledge for maximum drainage

Documents

Specifications

Color Finish: White

Drain Location: Center

Drain Opening: 3-1/2 in

Length: 33-1/2 in

Material: Plastic

Material Type: Polystyrene

Shape: Square

Width: 33-1/2 in