0 items

George Kovacs Tube 1-Light Wall Light

KP5040L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Chrome finish
  • Etched Opal glass
  • Fixture can be dimmable
  • LED energy efficient and long lasting
  • LED modern wall sconce
  • LED: 10W
  • Lumens: 654

SPECIFICATIONS

ADA Compliant
Yes
Collection
Tube
Color Finish
Chrome
Color Finish Category
Chromes
Color Temperature
3000
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
13-1/4 in
Installation Type
Wall Mount
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Lumens
606
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
10
Width
4-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday