10 in. 5W Under-Cabinet LED Light Bar in Silver
10 in. 5W Under-Cabinet LED Light Bar in Silver
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Silver finish
- LED: 4.5W
- White Acrylic shade
- Fixture can be dimmable
- Under-cabinet
- Lumens: 282
- LED energy efficient and long lasting
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Color Temperature:
- 2700
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 1-1/4 in
- Length:
- 10 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 240
- Number Of Hours:
- 30000 h
- Number of Lights:
- 30
- UL Listed:
- No
- Watts:
- 5 W
- Width:
- 1 in