0 items

George Kovacs Saber 10W 1-Light LED Wall Sconce with Etched Opal Glass

KP5041L

Color Finish

Starting at $126.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Saber
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Depth
3-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Opal Etched
Height
12-1/2 in
Installation Type
Wall Mount
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Lumens
857
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
10
Width
4-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday