0 items

George Kovacs George's Reading Room™ 13-3/4 in. 1-Light LED Swing Arm Wall Lamp

KP4328

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable to 23-1/2" extension
  • Brushed Nickel finish
  • Convertible to pin-up
  • LED energy efficient and long lasting
  • LED: 8W
  • Lumens: 439
  • Metal shade
  • On/off dimmer switch
  • Swing arm wall lamp

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
George's Reading Room™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
ETL Listed
Yes
Energy Star Compliant
No
Height
6-1/4 in
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
438
Number Of Lights
1
UL Listed
No
Watts
8
Width
13-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday