George Kovacs

150W Transformer in Brushed Nickel

Part #KGKTF01084  |  Manufacturer Part #GKTF01-084

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Height: 5-1/4 in

Type: Transformer

UL Listed: No

Watts: 150

Width: 5 in