0 items

George Kovacs Saber 20W 2-Light LED Bath Light with Etched Opal Glass

KP5042L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome finish
  • ETL listed for damp location
  • Etched Opal glass
  • Fixture can be dimmable
  • LED energy efficient and long lasting
  • LED: 20W
  • Lumens: 1234
  • May be mounted horizontally or vertically

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Saber
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
5-1/4 in
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Lumens
1254
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
20
Width
21 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday